Cup wheel ETT 80x8x22.23 mm Performance Line SG CAST+STONE for cast material/stone

Article no.: 4007220164822
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tapered cup grinding wheel

Identification numbers & Classifications

Article number 4007220164822
EAN / GTIN 4007220164822
Manufacturer number 63588122
L-Number L51070 280

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Cup wheel for cast iron, concrete and stone with high grinding performance and good tool life.

Feature:

  • Maximum operating speed, max.: 50 m/s
  • RPM, max.: 11900 RPM
  • Shape: ETT / 6 / T6
  • Wall thickness: 8 mm
  • Width, metric: 27 mm
  • Dia. hole: 22.23 mm
  • Abrasive: Silicon carbide SiC/C
  • Dia. external, metric: 80 mm
  • Grit size: 80

Advantage:

  • High grinding performance.
  • Good tool life.

Application:

  • Applications: Chamfering; Deburring; Surface grinding
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Cast iron
    • Stone
    • Concrete
    • Materials that can be worked: Cast iron; Stone; Concrete

Note:

  • The permissible maximum operating speed is 50 m/s.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart