Cup wheel ETT 110x20x22.23 mm A16 Performance Line SG STEELOX for steel/stainless steel

Article no.: 4007220164730
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tapered cup grinding wheel

Identification numbers & Classifications

Article number 4007220164730
EAN / GTIN 4007220164730
Manufacturer number 63418222
L-Number L51160 4

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. Cup wheel for steel and stainless steel (INOX) with high grinding performance and good tool life.

Feature:

  • Maximum operating speed, max.: 50 m/s
  • RPM, max.: 8600 RPM
  • Shape: ETT / 11 / T11
  • Wall thickness: 20 mm
  • Width, metric: 55 mm
  • Dia. hole: 22.23 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 110 mm
  • Grit size: 16

Advantage:

  • High grinding performance.
  • Good tool life.

Application:

  • Recommendations for use: Place at a slight incline to work on weld seams.
  • Applications: Chamfering; Deburring; Surface grinding; Work on weld seams
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Stainless steel (INOX); Steel

Note:

  • The permissible maximum operating speed is 50 m/s.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart