PFERD TOOLS Waterproof paper-backed abrasive sheet 230x280 mm BP-W ECO PAINT SiC2000 for working on paint

Article no.: 4007220158432
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 50 Piece
  • Order steps: 50 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220158432
EAN / GTIN 4007220158432
Manufacturer number 45015268
L-Number L51700 101645
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

  • The ECO W version with silicon carbide (SiC) is a cost-effective alternative for use on paint and glass.
  • Especially suitable for all wet sanding work on conventional paint structures.
  • Sheet paper complies with ISO 21948.
  • The 2000 grit is supplied in packs of 50.

Feature:

  • Width metric: 230 mm
  • Abrasive: Silicon carbide SiC/C
  • Length metric: 280 mm
  • Grit size: 2000

Advantage:

  • Very good grain adhesion on very flexible, lightweight paper.
  • Maximum sanding performance.
  • Can be used for wet and dry sanding.
  • High tear resistance with optimum quality.

Application:

  • Recommendations for use: Tear to the required size if necessary.
  • Machining tasks: Cleaning; Gradual fine grinding; Roughening; Surface processing
  • Drive types: Manual use

Material:

  • Machinable materials:
    • Aluminium
    • Malleable cast iron
    • brass
    • bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Fibre-reinforced thermosets (GRP, CFRP)
    • Grey/spheroidal cast iron (GG/GJL, GGG/GJS)
    • Hardened, tempered steels over 1,200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hasteloy)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Zinc

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart