backing pad for hook-and-loop-backed abrasive discs KSS-H dia. 150 thread 5/16-24UNF series of holes

Article no.: 4007220158104
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 4007220158104
EAN / GTIN 4007220158104
Manufacturer number 45017779
L-Number L51050 1508

Description

Version:

  • No information

Description:

The series of holes in the hook-and-loop-backed abrasive disc holders enables the grinding dust to be extracted very effectively. It is suitable for general use with various different eccentric orbital sanders with 5/16″ thread. When used with NET hook-and-loop-backed abrasive discs, this backing pad has particular advantages.

Feature:

  • PFERD type: KSS-H 150
  • Suitable for dia. metric: 150
  • Version: No information
  • Width, metric: 10 mm
  • Dia. external, metric: 150 mm
  • Dia. thread: 5/16-24 UNF
  • Length, mounting pin: 9 mm

Advantage:

  • Clean, low-dust working environment.
  • Suitable for general use due to multiple holes.
  • Compatible with a lot of eccentric orbital sanders and self-adhesive discs.
  • Extremely strong and durable self-adhesive system.

Application:

Recommendations for use: To extend the tool life of the backing pad, use of the protective pad for hook-and-loop-backed abrasive disc holders KSS-PP is recommended.
Drive types: Eccentric orbital sander

Material:

Clean, dust-free working environment.
Universally applicable thanks to multiple perforations.
Compatible with many random orbital sanders and Klettronden.
Extremely strong and durable hook-and-loop system.

Suitable for:

To extend the service life of the backing pad, we recommend using the protection for hook-and-loop pad holders KSS-PP.

Attention:

Observe the safety instructions of the driving machine.

Note:

  • Observe the safety notes for the drive system.

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart