Arbor for POLIROLL suitable for hole dia. 3 mm and length 35 mm shank dia. 6 mm

Article no.: 4007220152195
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4007220152195
EAN / GTIN 4007220152195
Manufacturer number 42706243
L-Number L51100 103

Description

Version:

  • No information

Description:

Bolts and shanks for mounting fine-grinding and polishing tools are available with different threads and shank diameters and in different versions. Arbor for POLIROLL and POLICO tools.

Feature:

  • PFERD type: BO 6-24-3
  • Version: No information
  • Dia. shank, metric: 6 mm
  • Dia. thread: No information
  • Length, shank: 30

Advantage:

  • Tool can be changed without unclamping the arbor from the tool drive collet.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart