Version:
- Keyless quick-mounting system
Description:
Straight micro motor handpiece suitable for micro motor control devices MIM STG 3/600 and MIM STG 3/800. 1.8 m handpiece cable length, 2 keys, 3 or 6 mm collet Handpiece with keyless quick-mounting system (SP).
Feature:
- PFERD type: MIM HAS 3/600 SP3
- Power consumption: 260 Watt
- Power output: 150 Watt
- Rotational speed range, from: 1000 RPM
- Rotational speed range, to: 60000 RPM
- Collet group: 17
- Version: Keyless quick-mounting system
- Input voltage 2: 50 Volt
- Input voltage: 36 Volt
- Width, metric: 30 mm
- Incl. dia collet [mm]: 3 mm
- Length, metric: 160 mm
- Net weight: 0.315 kg
- Height: 30 mm
Advantage:
- Very high concentricity speed.
- Very quiet.
- Automatic speed limitation.
- Start interlock without clamped tool.
Note:
- Safety extra-low voltage.
- Start/stop switch on handpiece.