HSS pilot drill tungsten carbide hole cutter dia. 60 mm, tool height 60 mm dia. 8 mm L 94 mm

Article no.: 4007220063910
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Centre drills

Identification numbers & Classifications

Article number 4007220063910
EAN / GTIN 4007220063910
Manufacturer number 25500894
L-Number L51140 1119

Description

Description:

Pilot drills from PFERD are used in combination with HSS hole saw arbors, quick-mounting systems for hole saws and hole cutters. The HSS pilot drill is replaceable.

Feature:

  • Suitable for: LOS HM 60
  • Height: 60 mm

Application:

  • Applications: Drilling
  • Drive types: Column drill

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart