Description:
Cut 3 has chip breakers and is especially well-suited to machining of steel, cast steel and cast iron. It is used in a rotational speed range of 1,200 to 7,900 RPM, depending on the burr diameter. Cylindrical burr with end cut.
Feature:
- RPM from, grey cast iron, white cast iron: 6400 RPM
- RPM from, steels up to 1,200 N/mm²: 6400 RPM
- RPM to, grey cast iron, white cast iron: 8000 RPM
- RPM to, steels up to 1,200 N/mm²: 8000 RPM
- Cut: 3
- Dia. external, metric: 4 mm
- Dia. shank, metric: 6 mm
- Length, cut: 13 mm
- Length, total: 60 mm
Advantage:
- Highly aggressive.
- Can be used at low rotational speeds.
- Very robust tooth cutting edges due to the toughness of the high-speed steel (HSS).
- The highly accurate concentricity enables impactfree working without creating chatter marks. This considerably reduces wear on the tool and tool drive.
Application:
- Recommendations for use: Use HSS rotary cutters if your drive unit does not allow for high rotational speeds. When used on soft materials, HSS rotary cutters can be an economical alternative to tungsten carbide burrs. In contrast to tungsten carbide burrs, HSS rotary cutters need to be used with lower rotational speeds.
- Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Work on weld seams
- Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder
Material:
- Materials that can be worked:
- Annealed cast iron
- Black annealed cast iron (GTS, GJMB)
- Case-hardened steels
- Cast iron
- Cast steel
- Grey/nodular cast iron (GG/GJL, GGG/GJS)
- Steel
- Steel, cast steel
- Steels up to 1,200 N/mm² (< 38 HRC)
- Steels over 700 N/mm² (> 220 HB)
- Steels up to 700 N/mm² (< 220 HB)
- Tool steels
- White annealed cast iron (GTW, GJMW)
- Materials that can be worked: Annealed cast iron; Black annealed cast iron (GTS, GJMB); Case-hardened steels; Cast iron; Cast steel; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Tool steels; White annealed cast iron (GTW, GJMW)