HSS finishing cutter 908 dia. 8 mm shank dia. 3 mm SP universal fine

Article no.: 4007220058213
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 4007220058213
EAN / GTIN 4007220058213
Manufacturer number 22390853
L-Number L51140 276

Description

Description:

HSS rotary cutters specially designed for fine stock removal with a shank diameter of 3 mm, shank length of 30 mm and special cut.

Feature:

  • RPM from, grey cast iron, white cast iron: 3200 RPM
  • RPM from, steels up to 1,200 N/mm²: 3200 RPM
  • RPM to, grey cast iron, white cast iron: 4000 RPM
  • RPM to, steels up to 1,200 N/mm²: 4000 RPM
  • Cut: Special cut (SP)
  • Dia. external, metric: 8 mm
  • Dia. shank, metric: 3 mm
  • Angle: 71 °
  • Length, cut: 5.6 mm
  • Length, total: 35.6 mm

Advantage:

  • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.

Application:

  • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Annealed cast iron
    • Black annealed cast iron (GTS, GJMB)
    • Case-hardened steels
    • Cast iron
    • Cast steel
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels up to 700 N/mm² (< 220 HB)
    • Tool steels
    • White annealed cast iron (GTW, GJMW)
    • Materials that can be worked: Annealed cast iron; Black annealed cast iron (GTS, GJMB); Case-hardened steels; Cast iron; Cast steel; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels up to 700 N/mm² (< 220 HB); Tool steels; White annealed cast iron (GTW, GJMW)

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart