file blade holder type 296 350mm for hand-type file blades, ergonomically shaped

Article no.: 4007220015902
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Booklet

Identification numbers & Classifications

Article number 4007220015902
EAN / GTIN 4007220015902
Manufacturer number 13203350
L-Number L51060 654

Description

Description:

PFERD offers holders for a range of files and file blades. The PFERD product range includes riffler file holders, adjustable holders for car body files and holders for file blades, tungsten carbide files and hand deburrers. This reusable, ergonomic file holder gives optimum file control and optimum filing results. It can also easily be used for car body file blades. Available in two sizes for all PFERD milled file blades.

Feature:

  • PFERD type: 296 a
  • Suitable for length [mm]: 350 mm

Advantage:

  • Quick tool changes without special tools.
  • Practical design.

Application:

Drive types: Manual application

Material:

Quick tool change without special tools.
Handy design.

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart