sharpening file feather edge shape 200mm cut 2 general for sharpening

Article no.: 4007220010884
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Engineer's file

Identification numbers & Classifications

Article number 4007220010884
EAN / GTIN 4007220010884
Manufacturer number 11605203
L-Number L51060 146

Description

Description:

Featheredge files from PFERD are ideally suited to sharpening a wide variety of saw blades. The rhombus-shaped files, which are tanged and cut on four sides, impress with outstanding surface quality, even after long-term use. File with rhomboid cross section with feather edge profile, tanged. Cut on four sides. Single cut for general sharpening tasks. Files are supplied in industrial packaging without a handle.

Feature:

  • PFERD type: 305
  • Width, metric: 30 mm
  • Cut: 2
  • Length, metric: 200 mm
  • Height: 5 mm

Application:

  • Applications: Sharpening
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Cast steel; Steels up to 1,200 N/mm² (< 38 HRC)

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart