SIR 0500 M16 Internal Threading Bars

Article no.: 3800127
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series ISCARTHREAD
Type of product Boring bar

Identification numbers & Classifications

Article number 3800127
EAN / GTIN 7291075094572
Manufacturer number 3800127
L-Number L24090 264

Description

Description:

Laydown Threading Indexable Holders ,Head Length (LH) 1-1/4″

Feature:

  • Connection Diameter Machine Side (DCONMS): 5/8″
  • Coolant Supply Property (CSP): External
  • Cutting Direction (HAND): Right Hand
  • Head Length (LH): 1-1/4″
  • Minimum Bore Diameter (DMIN): 0.64″

Suitable products

Spare parts

Inserts

From the same series "ISCARTHREAD" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart