SIR 0032 S22 Internal Threading Bars

Article no.: 3800056
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series ISCARTHREAD
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3800056
EAN / GTIN 7291075071542
Manufacturer number 3800056
L-Number L24090 7

Description

Description:

Laydown Threading Indexable Holders

Feature:

  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Coolant Supply Property (CSP) External
  • Cutting Direction (HAND) Right Hand
  • Minimum Bore Diameter (DMIN) 38 mm

Suitable products

Spare parts

Inserts

From the same series "ISCARTHREAD" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart