{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | red | |
| Length of jaws | 27 mm | |
| Type of jaws | smooth | |
| Type of joint | flush fitting joint | |
| Handle features | ergonomic; non-slip | |
| Content | single part | |
| Type of product | flat-nose pliers/ round-nose pliers | |
| Handle provided | yes | |
| Material | chromium vanadium steel | |
| Surface | chemically blacked; polished | |
| Manufacturing processes | forged | |
| Overall length | 125 mm |
| Article number | 37 41 125 | |
| EAN / GTIN | 4003773035152 | |
| Manufacturer number | 37 41 125 | |
| L-Number | L70010 301 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |