Pull-down set case 2

Article no.: 361346 2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
0 pieces in stock

Product details

Technical Data

for type 2
Version high
suitable for colour code Titan2/TitanSense
Type of product Cases

Identification numbers & Classifications

Article number 361346 2
EAN / GTIN 4250364402453
Manufacturer number 6921734027131

Description

Material:

Hardened steel.

Suitable for:

Carrier jaws No. 361331; 361336.

Supplied with:

1 storage case with foam,
4 tall wedges,
4 screws M10×45 mm,
4 wedge elements 4-pointed,
4 wedge elements Microgripp,
4 clamping pins h = 34 mm,
4 clamping pins h = 48 mm,
1 hexagon L-wrench.

Note:

Only for Titan 2 in width 125 mm - for width 160 mm on request.
Spare parts can be found in our spare parts list under No. 361341, 361343, 361351, 361352.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart