Multiple pliers with cutting edge, serrated, straight pattern

Article no.: 3463117
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3463117
EAN / GTIN 4010886975992
Manufacturer number 3463117
L-Number L60160 6453
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

Multifunctional pliers for the mechanical and electronic fields
Holding, cutting, insulation-stripping, crimping, squeezing
Flat-round jaws, straight gripping faces, serrated
Induction-hardened precision cutting edges, hardness 62 - 64 HRC
For medium-hard wire 1.6 mm
GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
For stripping cables from 0.5 to 2.5 mm²
GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
Cutting edge additionally induction hardened
Version JC = chrome-plated, with 2-component handles
Version TL = steel grey, with blue dipped anti-slip handles
Model TC = chrome-plated, with blue dipped handles

Feature:

  • Non-sparking version: No
  • Jaw shape: flat-round jaws
  • Chamfer: with
  • Joint types: inserted joint
  • Total length [mm]: 200 mm
  • Handle design: immersion insulated
  • Handle colour: Blue colour
  • Hardening process: Induction hardened
  • Material: tempered steel
  • with cutting edge: Yes
  • Net weight [kg]: 0,19 kg
  • Surface finish: chrome-plated
  • Cutting edge shape: with facet
  • Cutting edge hardness: 62 - 64 HRC
  • Cutting values: Medium-hard wire: 3.2 mm / 8 AWG; Hard wire: 2.2 mm / 11 AWG

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart