DDL-HH-FAST CUT Dry drill bits 142x320x11/4″ PREMIUM Universal

Article no.: 34583843
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Lochschneider; Steinbohrer

Identification numbers & Classifications

Article number 34583843
EAN / GTIN 9003173134832
Manufacturer number 34583843

Description

Feature:

  • Form: HOHLTR 50115DP DRY CORE DRILL
  • Specification : 24 - 4 - 11,3
  • Dimension (D x T x Y/AUFN): 142 x 320 x 11/4″ mm
  • Diameter: 142 mm
  • Thickness: 320 mm
  • Grain size: 36
  • Material suitability: Universal
  • Product line: PREMIUM
  • Tool for: Core drilling system

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart