Fleece discs 178x22 A COARSE PREMIUM for universal use

Article no.: 34529714
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification & Classification

Article number 34529714
EAN / GTIN 8024406045849
Manufacturer number 34529714
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The laminated PREMIUM SCM discs are made from the specially developed ”Scrim Back” material, which is characterised by a high grain binder structure. This guarantees an outstanding service life. The laminated SCM discs are also available with heavy-duty material, which enables high sanding performance with a low surface roughness. This is due not least to the material composition, which consists of a ceramic-coated aluminium oxide grain and thus supports aggressive machining processes. Thanks to their reinforced design, these discs are particularly durable and ideally suited for demanding applications. The lamination ensures that the disc is highly rigid, guaranteeing very flat and even processing of a wide variety of surfaces.

Feature:

  • Shape: VLIES disc
  • Material suitability: Stainless steel, plastic / PVC, gelcoat, composites, non-ferrous metals, steel, wood
  • Product line: PREMIUM
  • Specification : SCM A GROB
  • Dimensions (D x H): 178 x 22 mm
  • Container diameter: 178 mm
  • Bore: 22 mm
  • Grit size: 20
  • Tools for: Angle grinder

Advantage:

  • High grinding performance
  • Uniform surface results
  • Outstanding tool life
  • High degree of rigidity

Application:

  • For reducing surface roughness, removing paint residues, smoothing surfaces, cleaning and removing weld seams and deburring edges
  • Processing machines for the chemical and food industries (production and maintenance), stainless steel furniture, shipyards, stainless steel scaffolding

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart