TYROLIT DCH Dry cutting saw blades 400x3,2x20 PREMIUM hard stone

Article no.: 34435152
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 34435152
EAN / GTIN 9009012207965
Manufacturer number 34435152
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Machinable materials: concrete blocks, granite, gneiss, porphyry, paving slab etc.

Feature:

  • Form: C73W 50157L DIAMOND SAW
  • Specification : 39,4 - 3,2 - 14
  • Dimension (D x T x H): 400 x 3,2 x 20 mm
  • Diameter: 400 mm
  • Thickness: 3.2 mm
  • Drill hole: 20 mm
  • Grain size: 38
  • Material suitability: Granite
  • Product line: PREMIUM
  • Tool for: Cut-off machine

Advantage:

  • Tyrolit TGD® technology enables optimum cooling and increases the productivity without effort thanks to intelligent diamond distribution
  • Excellent cutting performance thanks to the self-sharpening system of high-quality, concentrated diamond grits in an optimum bond
  • Maximum efficiency and unrivalled results thanks to maximum cutting and the longest lifetime
  • Robust, high-quality steel cores ensure stability and noticeably smooth running

Application:

  • For machining hardened limestone, concrete blocks, granite, gneiss, porphyry, paving slabs and quartzite
  • Suitable for all common angle grinders up to Ø 230 mm and for all common cut-off machines from Ø 300 mm (also for wet cutting)

Material:

  • Granite
  • Granite

Suitable for:

  • Cut-off machine

Note:

  • For machining hardened limestone, concrete blocks, granite, gneiss, porphyry, paving slabs and quartzite
  • Suitable for all common angle grinders up to Ø 230 mm and for all common cut-off machines from Ø 300 mm (also for wet cutting)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart