Cutt-off wheels 115x1,0x22,23 mm straight A60Q PREMIUM steel/inox

Article no.: 34424279
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Trennscheibe

Identification numbers & Classifications

Article number 34424279
EAN / GTIN 9003173023426
Manufacturer number 34424279
L-Number L50140 3021

Description

Description:

The PREMIUM 2in1 cut-off wheel, in the practical advantage box of 10 or 50 pieces, is the perfect tool for a wide range of cutting applications. With its powerful design and high chemical purity, this tool is the ideal choice for cutting steel and stainless steel. Made from high quality materials, this cut-off wheel offers excellent durability and longevity. Get the job done quickly and efficiently with this unique cut-off wheel.

Feature:

  • Form: 41 CUT-OFF WHEEL,REINF.
  • Specification : A 60 Q- BFP
  • Dimension (D x T x H): 115 x 1,0 x 22,23 mm
  • Diameter: 115 mm
  • Thickness: 1 mm
  • Drill hole: 22.23 mm
  • Grain size: 60
  • Vs /max: 80 m/s
  • Material suitability: Stainless steel;Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • The chemical purity of the product prevents corrosion, pitting corrosion and reduction in fatigue strength for the best results even on stainless steel
  • Extremely short working times thanks to excellent cutting ability and a low thermal load on the workpiece (heat build-up)
  • High level of comfort thanks to easy-cutting specification

Application:

  • For machining different steel and stainless steel grades
  • For cutting metal sheets, profiles, pipes, rods and solid material

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart