Tube brushes 16 mm C120 0,6 mm PREMIUM universal building materials

Article no.: 34203596
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cylinder brush

Identification numbers & Classifications

Article number 34203596
EAN / GTIN 9003172000435
Manufacturer number 34203596
L-Number L50140 2597

Description

Description:

The PREMIUM tube brushes from Tyrolit are characterized by the simplest handling and universal applicability. The galvanized rotating wire and the simple fill spiral make polishing or cleaning of complex workpieces, such as nozzles, much easier. This tool can be used hand-held / freehand / hand-guided as well as on drilling machines, taking into account the max. permissible speed, and delivers the best surface results. The abrasive bristles are also effective on the sides to achieve edge rounding at bore transitions.

Feature:

  • Form: 18RO DK TUBE CLEANING BRUSHES
  • Specification : C120 0,6 mm
  • Diameter: 16 mm
  • Drill hole: 65 mm
  • Grain size: 120
  • Material suitability: Gelcoat;Steel;Stainless steel;Wood;Aluminium;Plastics / PVC
  • Product line: PREMIUM
  • Tool for: Hand-operated grinding

Advantage:

  • Twisted-in galvanised wire and simple filament spiral for easy handling
  • Suitable for polishing or cleaning complex workpieces such as nozzles
  • The sides of the abrasive bristles are also effective in rounding edges at bore interfaces

Application:

  • For universal use
  • Especially suitable for deburring bores, tubes or O-ring grooves
  • Suitable both for hand-held use and use on drilling machines taking into consideration the maximum permissible speed

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart