RCMT 1606M0-M3P-R IC8150 Round Inserts with a 7° Positive Flank for Medium Profiling on a Wide Range of Materials

Article no.: 3419662
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series ISOTURN
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 3419662
EAN / GTIN 7291075484854
Manufacturer number 3419662
L-Number L23950 2335

Description

Description:

Turning Indexable Inserts, Chip Breaker Type M3P-R, Inscribed Circle Diameter (IC) 16 mm, Insert Thickness (S) 6.35 mm

Feature:

  • Chip Breaker Type M3P-R
  • Clearance Angle Major (AN) 7 Degrees
  • Depth of Cut Maximum (APMX) 8 mm
  • Fixing Hole Diameter (D1) 5.5 mm
  • Inscribed Circle Diameter (IC) 16 mm
  • Insert Thickness (S) 6.35 mm
  • Max. Turning Feed (ft(max)) 0.8 mm/rev
  • Min D.O.C. 2 mm
  • Min. Turning Feed (ft(min)) 0.4 mm/rev

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart