TGTBQ 40R-D160-JHP Tool Blocks for Square TANG-F-GRIP and DO-F-GRIP Parting and Grooving Adapters for High-Pressure Coolant

Article no.: 3389062
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series LOGIQ F GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3389062
EAN / GTIN 7291075425802
Manufacturer number 3389062
L-Number L23920 1337

Description

Description:

Parting Off Indexable Holders, Overall Height (OAH) 107 mm, Overall Length (OAL) 190.5 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Overall Height (OAH) 107 mm
  • Overall Length (OAL) 190.5 mm
  • Shank Height (H) 40 mm
  • Shank Width (B) 40.5 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 160 mm

Suitable products

Accessories

From the same series "LOGIQ F GRIP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart