MM TS165-H40D-06T06 IC908 Interchangeable Solid Carbide T-Slot Milling Heads with Diverse Corner Radii

Article no.: 3383511
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER Indexable Solid
Type of product Cutter insert for milling

Identification & Classification

Article number 3383511
EAN / GTIN 7291075181029
Manufacturer number 3383511
L-Number L24060 435

Description

Description:

Solid End Mill Heads, Connection Thread Nominal Size Machine Side (THSZMS) T06, Cutting Depth Maximum (CDX) 3.25 mm, Cutting Diameter (DC) 16.5 mm, Flute Count (NOF) 6, Overall Length (OAL) 11.25 mm

Feature:

  • Connection Code Machine Side (CCMS) MultiMaster
  • Connection Thread Nominal Size Machine Side (THSZMS) T06
  • Corner Radius (RE) 0.4 mm
  • Cutting Depth Maximum (CDX) 3.25 mm
  • Cutting Diameter (DC) 16.5 mm
  • Cutting Width (CW) 4 mm
  • Flute Count (NOF) 6
  • Overall Length (OAL) 11.25 mm
  • Tool Cutting Edge Angle (KAPR) 90 Degrees

Downloads & documents

From the same series "MULTI-MASTER Indexable Solid" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart