C6 HYDRO 20X80 HD Hydraulic Chucks with CAMFIX Shanks

Article no.: 3375380
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hydraulic clamping chuck

Identification & Classification

Article number 3375380
EAN / GTIN 7291075408249
Manufacturer number 3375380
L-Number L24120 2794

Description

Description:

Hydraulic Holders, Connection Diameter Workpiece Side (DCONWS) 20 mm, Shank Size (SS) 60

Feature:

  • Connection Diameter Workpiece Side (DCONWS) 20 mm
  • Protruding Length (LPR) 80 mm
  • Shank Size (SS) 60

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart