C6 HYDRO 20X120 HD Hydraulic Chucks with CAMFIX Shanks

Article no.: 3375378
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 3375378
EAN / GTIN 7291075408232
Manufacturer number 3375378
L-Number L24120 2774

Description

Description:

Hydraulic Holders, Connection Diameter Workpiece Side (DCONWS) 20 mm, Shank Size (SS) 60

Feature:

  • Connection Diameter Workpiece Side (DCONWS) 20 mm
  • Protruding Length (LPR) 120 mm
  • Shank Size (SS) 60

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart