PICCO R 010.2008-20N IC908 Inserts with Internal Coolant Channel for Face Grooving

Article no.: 3360807
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 3360807
EAN / GTIN 7291075407204
Manufacturer number 3360807
L-Number L24030 850

Description

Description:

Solid Boring Bars, Connection Diameter Machine Side (DCONMS) 7.05 mm, Front End Width (a) 5.9 mm, Functional Length (LF) 41 mm, Usable Length (LU) 19 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 7.05 mm
  • Cutting Direction (HAND) Right Hand
  • Front End Width (a) 5.9 mm
  • Functional Length (LF) 41 mm
  • Usable Length (LU) 19 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart