TJS GJET ST20 Coolant Driven High Speed Compact Spindles with Cylindrical Shanks

Article no.: 3355063
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3355063
EAN / GTIN 7291075400038
Manufacturer number 3355063
L-Number L24120 3009

Description

Description:

  • HSM Spindles
  • Protruding Length (LPR): 1

Feature:

  • Body Diameter (BD): 16 mm
  • Connection Diameter Maximum Workpiece Side (DCONXWS): 7 mm
  • Overall Length (OAL): 158 mm
  • Protruding Length (LPR): 1

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart