MNSNT 105-400-MF16X1 Indexable SUMOCHAM Inserts and Modular Shank Gundrills

Article no.: 3350701
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series SUMOGUN
Type of product Indexable drill

Identification numbers & Classifications

Article number 3350701
EAN / GTIN 7291075425994
Manufacturer number 3350701
L-Number L24040 1151

Description

Description:

Inserted Drill Bodies, Cutting Diameter (DC) 10.5 mm, Insert Seat Size Code (SSC) 10.0, Usable Length (LU) 400 mm

Feature:

  • Body Diameter (BD) 10.2 mm
  • Body Diameter Reduced (BDRED) 10.1 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) MF16X1
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 10.5 mm
  • Cutting Diameter Maximum (DCX) 10.9 mm
  • Cutting Diameter Minimum (DCN) 10.5 mm
  • Drive Size (DRVS) 16 mm
  • Flange Diameter (DF) 10.1 mm
  • Insert Seat Size Code (SSC) 10.0
  • Master Insert Identification (MIID) HCP 105
  • Point Length (PL) 2.72 mm
  • Protruding Length (LPR) 474 mm
  • Usable Length (LU) 400 mm

Suitable products

Inserts

From the same series "SUMOGUN" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart