CXMG 12T504-F3M IC6025 80° Double-Sided and Double-Positive Inserts with a Positive Rake for Finishing on Stainless Steel and H.T.A.

Article no.: 3336030
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series LOGIQ4TURN
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 3336030
EAN / GTIN 7291075390803
Manufacturer number 3336030
L-Number L23950 2746

Description

Description:

Turning Indexable Inserts, Corner Radius (RE) 0.4 mm, Cutting Edge Length (L) 13.83 mm, Inscribed Circle Diameter (IC) 12.5 mm, Insert Thickness (S) 5.8 mm

Feature:

  • Corner Radius (RE) 0.4 mm
  • Cutting Edge Length (L) 13.83 mm
  • Depth of Cut Maximum (APMX) 2 mm
  • Inscribed Circle Diameter (IC) 12.5 mm
  • Insert Thickness (S) 5.8 mm
  • Max. Turning Feed (ft(max)) 0.25 mm/rev
  • Min D.O.C. 0.4 mm
  • Min. Turning Feed (ft(min)) 0.05 mm/rev

Suitable products

Tool holders

From the same series "LOGIQ4TURN" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart