H3P 122-IQ IC908 Exchangeable 3 Flute Drilling Heads for Machining Carbon and Alloy Steel (ISO P) and Cast Iron (ISO K)

Article no.: 3335729
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series LOGIQ3CHAM
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 3335729
EAN / GTIN 7291075394238
Manufacturer number 3335729
L-Number L24050 1909

Description

Description:

Inserted Solid Drill Heads, Cutting Diameter (DC) 12.2 mm, Insert Seat Size Code (SSC) 12, Point Angle (SIG) 135 Degrees, Protruding Length (LPR) 6.92 mm

Feature:

  • Chamfer Angle 15 Degrees
  • Cutting Diameter (DC) 12.2 mm
  • Functional Length (LF) 4.21 mm
  • Insert Seat Size Code (SSC) 12
  • Point Angle (SIG) 135 Degrees
  • Point Length (PL) 2.71 mm
  • Protruding Length (LPR) 6.92 mm

Suitable products

Tool holders

From the same series "LOGIQ3CHAM" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart