PENTA 24N250PF125 IC30N Full Radius Pentagonal Inserts with a High Positive Flat Rake for Parting and Precision Grooving

Article no.: 3334959
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3334959
EAN / GTIN 7291075386172
Manufacturer number 3334959
L-Number L24080 332

Description

Description:

Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 6.2 mm, Cutting Width (CW) 2.5 mm, Inscribed Circle Diameter (IC) 24 mm

Feature:

  • Chip Breaker Type PF
  • Corner Radius (RE) 1.25 mm
  • Cutting Depth Maximum (CDX) 6.2 mm
  • Cutting Width (CW) 2.5 mm
  • Inscribed Circle Diameter (IC) 24 mm
  • Insert Rake Angle (GAN) 6 Degrees

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart