SEL 2525X16TT-JHP-MC External Threading Tools with Bottom Inlet Coolant Channels, Carrying Inserts with 10 Threading Corners

Article no.: 3328035
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3328035
EAN / GTIN 7291075381788
Manufacturer number 3328035

Description

Description:

Threaded tool holder, head length (LH) 20 mm

Feature:

  • Direction (HAND): Left hand
  • Head length (LH): 20 mm
  • Insert designation (MIID): TTG-16E
  • Shaft height (H): 25 mm
  • Shaft width (B): 25 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart