HM390 TPKR 0401-PCTR IC830 Triangular Miniature Inserts with 3 Helical Cutting Edges for 90° Shoulders

Article no.: 3321288
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series NANMILL
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 3321288
EAN / GTIN 7291075392296
Manufacturer number 3321288
L-Number L23910 717

Description

Description:

Milling Indexable Inserts, Inscribed Circle Diameter (IC) 2.8 mm, Insert Length (INSL) 4 mm, Insert Thickness (S) 1.6 mm

Feature:

  • Corner Radius (RE) 0.4 mm
  • Cutting Edge Effective Length (LE) 3 mm
  • Inscribed Circle Diameter (IC) 2.8 mm
  • Insert Length (INSL) 4 mm
  • Insert Thickness (S) 1.6 mm
  • Maximum Feed per Tooth (fz(max)) 0.1 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.04 mm/tooth
  • Number of Cutting Edges 3
  • Wiper Edge Length (BS) 0.4 mm

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart