{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ A | 35 mm | |
External ⌀ B | 45 mm | |
Length C | 33 mm | |
for which suitable centre point ⌀ D | 10 mm | |
Type of product | Face driver |
Article number | 327484 35 | |
EAN / GTIN | 4067263558361 |