Graphic Cutter GRAFIX PICCOLO with GRAPHIC BLADE 32, 1 PCE

Article no.: 32132.02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 32132.02
EAN / GTIN 4002632803857
Manufacturer number 32132.02
L-Number L60170 952

Description

Description:

Cut, deburr - and convince!
Whether in the office or in your free time, whether for graphic designers, handymen or model builders, the GRAFIX PICCOLO provides valuable services everywhere. You can use this aluminium tool just as well for cutting and deburring. The handy grip and the available blades are retractable. For your safety.
  • Basic material:
    Aluminium
  • Robust Design
    You can already feel the resistance of the GRAFIX PICCOLO the first time you use it. The aluminium handle and the stable design deserve the rating ″exceptionally durable.″
  • Easy and handy
    The GRAFIX PICCOLO is as light and handy as the name promises. It also has slightly raised grooves in the front area of the handle. One benefit for you is: an even better grip.
    The mounted blade of the TRIMMEX PICCOLO is very versatile. On one side it is completely slanted, on the other it runs in a pointed tip to the middle. Choose for yourself!
  • Clip for attaching.
    The TRIMMEX PICCOLO doesn't just look like a writing tool. It also has a clip at the end of its handle with which you can attach your cutting tool to your inside or outside pocket.
  • Retractable blade
    You just have to turn open the handle and hold the tip upwards and the blade will slip into the handle. Don't forget to screw it shut again! Only the V-shaped polished blade is unsuitable for it.
  • Main cutting materials:
    Layers of foil or paper
    Coated film
    Laminated film
    Textile, material

Feature:

  • Handling: Right and left handers
  • Safety technology I: No safety
  • Safety technology II: Fixed blade
  • Main cutting materials: Layers of foil or paper, Coated film, Laminated film, Tape, Felt
  • Abrasion properties: Very abrasion resistant
  • Holder/eyelet: no
  • Base material: Aluminium
  • soft grip: no
  • Metal detectable: no
  • Mounted blade: 32.50
  • Optional blade: 674.50, 784.50, 8784.50
  • Mounted blade blade shape (knife): Graphic blade
  • Mounted blade cutting edges (knife): 2-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart