DCNS 105-032-110B-3D Drill Body with Exchangeable Heads, without Flange, One Flat Shank, Drilling Depth 3xD, Suitable for Chamfering Holders

Article no.: 3203009
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUMOUNICHAM
Type of product Indexable drill

Identification & Classification

Article number 3203009
EAN / GTIN 7291075297690
Manufacturer number 3203009
L-Number L24040 1149

Description

Description:

Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 11 mm, Cutting Diameter (DC) 10.5 mm, Insert Seat Size Code (SSC) 10.0, Overall Length (OAL) 87.7 mm, Usable Length (LU) 33.09 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 11 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 10.5 mm
  • Cutting Diameter Maximum (DCX) 10.9 mm
  • Cutting Diameter Minimum (DCN) 10.5 mm
  • Functional Length (LF) 44.79 mm
  • Insert Seat Size Code (SSC) 10.0
  • Length Group 3xD
  • Master Insert Identification (MIID) ICP 105
  • Overall Length (OAL) 87.7 mm
  • Point Length (PL) 1.59 mm
  • Protruding Length (LPR) 46.7 mm
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Length (LS) 41 mm
  • Shank Type Weldon
  • Usable Length (LU) 33.09 mm

Downloads & documents

Suitable products

From the same series "SUMOUNICHAM" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart