DR33.3-067-31.75-09-2D-N Indexable Square Insert Drills with Coolant Holes, Drilling Depth 2xD

Article no.: 3201803
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series DR-TWIST
Type of product Indexable drill

Identification numbers & Classifications

Article number 3201803
EAN / GTIN 7291075185119
Manufacturer number 3201803
L-Number L24150 113

Description

Description:

Indexable Drill Bodies ,Cutting Diameter (DC) 1.312″ ,Overall Length (OAL) 6.93″ ,Usable Length (LU) 2.63″

Feature:

  • Connection Diameter Machine Side (DCONMS): 1-1/4″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 1.312″
  • Cutting Diameter Maximum (DCX): 1.339″
  • Decimal Equivalent: 1.312″
  • Flange Diameter (DF): 1.654″
  • Functional Length (LF): 3.891″
  • Length Group: 2xD
  • Master Insert Identification (MIID): SOMT 09
  • Overall Length (OAL): 6.93″
  • Protruding Length (LPR): 3.93″
  • Shank Diameter Tolerance (TCDMM): h6
  • Shank Length (LS): 3″
  • Usable Length (LU): 2.63″

Suitable products

Inserts

From the same series "DR-TWIST" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart