DCN 210-105-25.4A-5D Drill Body with Exchangeable Heads, Internal Coolant Holes and One Flat Shank, Drilling Depth 5xD

Article no.: 3201740
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series SUMOCHAM CHAMDRILL LINE
Type of product Indexable drill

Identification numbers & Classifications

Article number 3201740
EAN / GTIN 7291075292817
Manufacturer number 3201740
L-Number L24040 1220

Description

Description:

Inserted Drill Bodies ,Connection Diameter Machine Side (DCONMS) 1″ ,Cutting Diameter (DC) 0.827″ ,Insert Seat Size Code (SSC) 21.0 ,Overall Length (OAL) 7.64″ ,Usable Length (LU) 4.28″

Feature:

  • Body Diameter Reduced (BDRED): 1.26″
  • Connection Diameter Machine Side (DCONMS): 1″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 0.827″
  • Cutting Diameter Maximum (DCX): 0.862″
  • Cutting Diameter Minimum (DCN): 0.827″
  • Decimal Equivalent: 0.827″
  • Flange Diameter (DF): 1.26″
  • Functional Length (LF): 5.29″
  • Insert Seat Size Code (SSC): 21.0
  • Length Group: 5xD
  • Master Insert Identification (MIID): ICP 210
  • Overall Length (OAL): 7.64″
  • Point Length (PL): 0.15″
  • Protruding Length (LPR): 5.44″
  • Shank Diameter Tolerance (TCDMM): h6
  • Shank Length (LS): 2.2″
  • Shank Type: Weldon
  • Usable Length (LU): 4.28″

Suitable products

Inserts

From the same series "SUMOCHAM CHAMDRILL LINE" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart