F92ST D2.00-05-.75-12-C 92° Side Plunge Milling Cutters, used with SEKT 43 AFR Inserts

Article no.: 3198754
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Face mill

Identification numbers & Classifications

Article number 3198754
EAN / GTIN 7291075223361
Manufacturer number 3198754
L-Number L23980 1605

Description

Description:

Plunge Mills ,Body Diameter (BD) 1.772″ ,Connection Diameter Machine Side (DCONMS) 3/4″ ,Cutting Diameter (DC) 2″ ,Cutting Item Count (CICT) 5 ,Depth of Cut Maximum (APMX) 0.252″ ,Face Effective Cutting Edge Count (ZEFF) 5 ,Overall Length (OAL) 1.575″

Feature:

  • Body Diameter (BD): 1.772″
  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Cutting Diameter (DC): 2″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 5
  • Depth of Cut Maximum (APMX): 0.252″
  • Face Effective Cutting Edge Count (ZEFF): 5
  • Overall Length (OAL): 1.575″

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart