EBH-A2 18-19W16-79 HS MPC HSS short ball nose endmills, 2 flute 30° helix.

Article no.: 3121065
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series HSSMILL
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 3121065
EAN / GTIN 7291075189926
Manufacturer number 3121065
L-Number L24300 13

Description

Description:

Ballnose End Mills, Connection Diameter Machine Side (DCONMS) 16 mm, Cutting Diameter (DC) 18 mm, Depth of Cut Maximum (APMX) 19 mm, Flute Count (NOF) 2, Overall Length (OAL) 79 mm

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Corner Radius (RE) 9 mm
  • Corner Radius Tolerance (+/-) (RETOL) 0.01 mm
  • Cutting Diameter (DC) 18 mm
  • Depth of Cut Maximum (APMX) 19 mm
  • Flute Count (NOF) 2
  • Flute Helix Angle (FHA) 30 Degrees
  • Overall Length (OAL) 79 mm
  • Shank Type Weldon

From the same series "HSSMILL" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart