F45WG D160-22-40-FX-R08 45° Face Mills Carrying Octagonal ONHU/MU 0806 Inserts with 16 Cutting Edges

Article no.: 3103871
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series 16MILL
Type of product End / face mill

Identification numbers & Classifications

Article number 3103871
EAN / GTIN 7291075193367
Manufacturer number 3103871
L-Number L23980 997

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 40 mm, Cutting Diameter (DC/DCX) 172 mm, Cutting Item Count (CICT) 22, Hub Diameter (DHUB) 92 mm, Overall Length (OAL) 63 mm

Feature:

  • Arbor Style C
  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Cutting Diameter (DC) 160 mm
  • Cutting Diameter (DC/DCX) 172 mm
  • Cutting Diameter Maximum (DCX) 172 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 22
  • Depth of Cut Maximum (APMX) 5.5 mm
  • Hub Diameter (DHUB) 92 mm
  • Master Insert Identification (MIID) ONHU 080608-TN
  • Overall Length (OAL) 63 mm
  • Tool Cutting Edge Angle (KAPR) 44.3 Degrees

Suitable products

Inserts

From the same series "16MILL" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart