BCM D.62-B-C.75-C Ball Nose Endmills with Tangent Straight Edge Inserts for Finish Profiling

Article no.: 3103437
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series DROPMILL
Type of product Copy mill

Identification numbers & Classifications

Article number 3103437
EAN / GTIN 7291075171662
Manufacturer number 3103437
L-Number L23980 1513

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 3/4″ ,Cutting Diameter (DC/DCX) 5/8″ ,Cutting Item Count (CICT) 2 ,Depth of Cut Maximum (APMX) 1/2″ ,Overall Length (OAL) 6″ ,Shank Type Round ,Shank Type Round

Feature:

  • Body Half Taper Angle (BHTA): 1.32 Degrees
  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Coolant Supply Property (CSP): Coolant Thru
  • Corner Radius (RE): 0.31″
  • Cutting Diameter (DC): 5/8″
  • Cutting Diameter (DC/DCX): 5/8″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 2
  • Depth of Cut Maximum (APMX): 1/2″
  • Front Type: B
  • Functional Length (LF): 6″
  • Head Length (LH): 3.03″
  • Master Insert Identification (MIID): BCR D.62-QT
  • Overall Length (OAL): 6″
  • Shank Type: Round

Suitable products

Inserts

From the same series "DROPMILL" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart