F45ST D160 JPN 45° Screw Clamped Face Mills Carrying SEK/MT 12 Inserts

Article no.: 3100431
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARMILL
Type of product End / face mill

Identification & Classification

Article number 3100431
EAN / GTIN 7291075258622
Manufacturer number 3100431
L-Number L23980 118

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 50.8 mm, Cutting Diameter (DC/DCX) 173.1 mm, Cutting Item Count (CICT) 7, Hub Diameter (DHUB) 100 mm, Overall Length (OAL) 60 mm

Feature:

  • Arbor Style B
  • Connection Diameter Machine Side (DCONMS) 50.8 mm
  • Cutting Diameter (DC) 160 mm
  • Cutting Diameter (DC/DCX) 173.1 mm
  • Cutting Diameter Maximum (DCX) 173.1 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 7
  • Depth of Cut Maximum (APMX) 6.5 mm
  • Hub Diameter (DHUB) 100 mm
  • Master Insert Identification (MIID) SEMT 1204AFTN-76
  • Overall Length (OAL) 60 mm
  • Tool Cutting Edge Angle (KAPR) 45 Degrees

Downloads & documents

Suitable products

From the same series "ISCARMILL" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart