TPKN 2204PDTR IC50M 11° Positive Triangular Milling Inserts for General Use

Article no.: 5600406
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARMILL
Type of product Indexable insert for milling

Identification & Classification

Article number 5600406
EAN / GTIN 7291075077940
Manufacturer number 5600406
L-Number L24170 38

Description

Description:

Milling Indexable Inserts, Insert Length (INSL) 22 mm, Insert Thickness (S) 4.76 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Insert Length (INSL) 22 mm
  • Insert Thickness (S) 4.76 mm
  • Maximum Feed per Tooth (fz(max)) 0.15 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.1 mm/tooth
  • Number of Cutting Edges 3

Downloads & documents

Suitable products

From the same series "ISCARMILL" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart