• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

ER clamping nut, for ER: 16

Article no.: 309580 16
Discount
£21.04
Price per 1 Piece
Price valid until 18 Jan 2026
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available
0 pieces in stock

Select article variation and quantity

for ER Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 6499 D
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER 16 mm
Standard DIN 6499 D
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Overall length L 18 mm
External ⌀ D 28 mm
Thread M22 ×1.5
maximum tightening torque 80 Nm
Type of product Clamping nut

Identification & Classification

Article number 309580 16
EAN / GTIN 4045197151940
Manufacturer number 309580 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Thread and taper ground in a single setup for highest concentricity.
With hexagon 25 AF.

Suitable for:

All standard ER collet chucks.

Optional extras:

ER clamping wrench, No. 309680309740.
Single open ended spanner (for size 16), No. 613300 size 25.

Note:

Collet chuck and clamping nut are balanced separately!

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart