{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 12 mm | |
Adapter | ET 32 | |
Standard | Manufacturer’s standard | |
Type | 4538 E | |
External ⌀ D | 33 mm | |
Overall length L | 43 mm | |
Axial range | 10 mm | |
Type of product | Collet |
Article number | 309432 12 | |
EAN / GTIN | 2050001704146 | |
Manufacturer number | 13366011200 |
This article |
Recommendations |
|
---|---|---|
ET collet for thread tapping, with axial compensation 12 mm
on request
Available in 2-3 weeks
0 pieces in stock
£105.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£89.84
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ET 32 | ET 32 |
External ⌀ D | 33 | 33 |
Overall length L | 43 | 42.5 |
Nominal clamping ⌀ d | 12 | 12 |
Standard | Manufacturer’s standard | Manufacturer’s standard |
Radial compensation R reaming | 0.1 | |
Type of product | Collet | Collet |