E-torc Q Display unit belt holder

Article no.: 3078582
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3078582
EAN / GTIN 4002805936917
Manufacturer number 3078582

Description

Description:

Belt clip to attach the E-torc Q R display to the worker's belt

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total height [mm]: 95 mm
  • Total length [mm]: 120 mm
  • Total width [mm]: 113 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart