Torque wrench Type 8801 3/4″ 200-800Nm

Article no.: 3022862
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 3/4
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 800 Nm
Square drive 3/4 in
Type of product Torque Wrench

Identification & Classification

Article number 3022862
EAN / GTIN 4010886950234
Manufacturer number 3022862
L-Number L60160 5430
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Use:
  • Controlled screw tightening in the most common range of 150 - 1000 N·m
  • Industry and vehicle sector (lorries, industrial vehicles)
  • Features:
  • Adjustable torque wrench - with scale
  • 3/4″ square drive with integrated ratchet function
  • Suitable for bi-directional tightening on account of push-through square drive
  • Working accuracy: +/- 4 % tolerance of set torque
  • Acc. to DIN EN ISO 6789, traceable to national standards
  • Breaking mechanism as an actuation signal which can be seen and felt and makes over-tightening unlikely
  • Dual scale N·m and Ibf·ft
  • Scope of delivery:
  • Torque wrench Typ 88 KNICKER
  • Test certificate acc. to DIN EN ISO 6789
  • Delivery in sturdy plastic case

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Maintenance
  • Drive square [inch]: 3/4″
  • Drive type/drive: Through square joint
  • Fixed setting: no
  • Fuse Output square: Pin lock
  • Material: Tubular steel construction
  • Number of teeth: 36
  • Precision: +/- 4 %
  • REACH registration available: no
  • Release mechanism: Longitudinal release
  • Scale division [lbf ft]: 10 lbf ft
  • Scale division [Nm]: 20 Nm
  • Scale type: Dual
  • square drive [metric]: 20 mm
  • Storage: Plastic case
  • Swing back angle: 10 °
  • Target groups:
    • Automotive
    • Industrial
    • Construction & Commercial
    • Consumer
    • Military
    • Mechanical
    • Utility
    • Service
    • Railway
    • Agriculture
    • Oil & Gas
  • Tightening direction: Left and right
  • Torque (max.) [lbf ft]: 600 lbf ft
  • Torque (max.) [Nm]: 800 Nm
  • Torque (min.) [lbf ft]: 150 lbf ft
  • Torque (min.) [Nm]: 200 Nm
  • Total height [mm]: 55 mm
  • Total length [mm]: 1.250 mm
  • Total width [mm]: 95 mm
  • VDE certified: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart