MARTOR 30000410 , 1 in single unit box

Article no.: 30000410.02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Safety knife

Identification numbers & Classifications

Article number 30000410.02
EAN / GTIN 4002632801716
Manufacturer number 30000410.02
L-Number L60170 774

Description

Description:

Surprisingly light. Convincingly good. With trapezoid blade.
The SECUNORM 300 is the SECUNORM 500’s “little brother” and a further development of the SECUNORM PROFI LIGHT. It retains a pleasant lightness as well as the proven automatic blade retraction. You’ll discover much more in the optimised SECUNORM 300 all-rounder. For example, the especially ergonomic design, an increased cutting depth, the new soft grip, and extremely user-friendly blade changing.
    Basic material:
    Glass fibre reinforced plastic
    Ergonomic handle
    The excellent ergonomics can be felt all over the SECUNORM 300, for example in the newly shaped handle which fits comfortably into the hand. Or in details such as the nicely rounded knife end or the non-slip soft grip on the slider.

    Pleasantly light

    Like its predecessor, the SECUNORM 300 also impresses with its lightness. For just 52 grams you get a comfortable and versatile professional cutting tool.
    The SECUNORM 300 is made of a glass fibre reinforced plastic, making it particularly abrasion resistant. Your safety knife therefore stays in top form even when in heavy contact with the cutting material.

    Increased cutting depth

    The increased cutting depth further expands the range of applications. Even frequent cutting is easy – another benefit of the new design with its outstanding ergonomics.

    Optimal blade changing

    Just pressing the blade change button allows you to remove the plastic insert with the blade. The click-in blade cover and integrated magnet make blade changing even easier and safer.

Feature:

  • Handle: Double-sided slider
  • Handling:Right and left handers
  • Safety technology I: High safety (SECUNORM)
  • Safety technology II: Automatic blade retraction
  • Ergonomics: Particularly ergonomic
  • Cutting depth (summarized): 19 mm
  • Main cutting materials: Cardboard: up to 3-ply, Cardboard: up to 2-ply, Cardboard: 1-ply, Wrapping, stretch and shrink foil, Plastic strapping band, Tape, Bagged goods, Layers of foil or paper, Yarn, cord, Textile, material, Felt, Fleece
  • Abrasion properties: Abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Glass fibre reinforced plastic
  • soft grip: yes
  • Metal detectable: no
  • Montierte Klinge: 5232.70
  • Optional blade: 65232.70, 165232.70, 5233.70, 1765232.25, 610.70, 852.42, 56.70, 5634.70
  • Mounted blade blade shape (knife): Trapezoid blade
  • Mounted blade cutting edges (knife): 2-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: yes
  • GS mark (text): TÜV-certified

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart